Motion
LM6UU
Round Shaft Bushing - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length, 80.7/92.7 N Load Capacity, Sealed
Mi Item #08943011
MFR #LM6UU
Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length, 80.7/92.7 N Load Capacity, Sealed
Mi Item #08943011
MFR #LM6UU

Mfr description
LM6UU METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.54/each

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    19 mm
  • Shaft Diameter  
    6 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    80.7/92.7 N
  • Load Capacity
    80.7/92.7 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066153
  • Series
    LM
  • Static Load Capacity
    167/237 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)