Motion
LMB4812NUU
Round Shaft Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.7500 in Overall Length, 82.6/94.9 N Load Capacity, Sealed
Mi Item #08943017
MFR #LMB4812NUU
Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.7500 in Overall Length, 82.6/94.9 N Load Capacity, Sealed
Mi Item #08943017
MFR #LMB4812NUU

Mfr description
LMB4812NUU INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.25/each

Specifications

Dimensions

  • Overall Length
    0.7500 in
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    82.6/94.9 N
  • Load Capacity
    82.6/94.9 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070013
  • Series
    LMB
  • Static Load Capacity
    168/238 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)