Motion
LMB4UU
Round Shaft Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 82.6/94.9 N Load Capacity, Sealed
MI ITEM #08943018
MFR #LMB4UU
Your Price$48.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 82.6/94.9 N Load Capacity, Sealed
MI ITEM #08943018
MFR #LMB4UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.04/each(List $55.25)

Overview

Mfr description
LMB4UU INCH

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Closure Type
    Sealed
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    168/238 N
  • Dynamic Load Capacity
    82.6/94.9 N
  • Load Capacity
    82.6/94.9 N
  • Series
    LMB
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought