Motion
LMB61014NUU
Round Shaft Bushing - LMB Series, 0.3750 in Shaft Diameter, 0.8750 in Overall Length, 94.8/109 N Load Capacity, Sealed
MI ITEM #08943019
MFR #LMB61014NUU
List Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 0.3750 in Shaft Diameter, 0.8750 in Overall Length, 94.8/109 N Load Capacity, Sealed
MI ITEM #08943019
MFR #LMB61014NUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.74/each for your price

Overview

Mfr description
LMB61014NUU INCH

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    0.8750 in
  • Closure Type
    Sealed
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    174/246 N
  • Dynamic Load Capacity
    94.8/109 N
  • Load Capacity
    94.8/109 N
  • Series
    LMB
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text