Motion
LMB8UU
Round Shaft Bushing - LMB Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 264/303 N Load Capacity, Sealed
Mi Item #08943022
MFR #LMB8UU
Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMB Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 264/303 N Load Capacity, Sealed
Mi Item #08943022
MFR #LMB8UU

Mfr description
LMB8UU INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.85/each

Specifications

Dimensions

  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    264/303 N
  • Load Capacity
    264/303 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066245
  • Series
    LMB
  • Static Load Capacity
    505/714 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)