Motion
LME12UU
Round Shaft Bushing - LME Series, 12 mm Shaft Diameter, 32 mm Overall Length, 259/298 N Load Capacity, Sealed
MI ITEM #08943023
MFR #LME12UU
Price$72.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 12 mm Shaft Diameter, 32 mm Overall Length, 259/298 N Load Capacity, Sealed
MI ITEM #08943023
MFR #LME12UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.22/each

Specifications

Dimensions

  • Overall Length
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    259/298 N
  • Load Capacity
    259/298 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066252
  • Series
    LME
  • Static Load Capacity
    503/711 N

Overview

Mfr description
LME12UU METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought