Motion
LME16UU
Round Shaft Bushing - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 283/325 N Load Capacity, Sealed
Mi Item #08943024
MFR #LME16UU
Price$99.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 283/325 N Load Capacity, Sealed
Mi Item #08943024
MFR #LME16UU

Mfr description
LME16UU METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.36/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Shaft Diameter  
    16 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    283/325 N
  • Load Capacity
    283/325 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066269
  • Series
    LME
  • Static Load Capacity
    514/726 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)