Motion
LMS3UU
Round Shaft Bushing - LMS Series, 3 mm Shaft Diameter, 10 mm Overall Length, 48.9/56.1 N Load Capacity, Sealed
Mi Item #08943031
MFR #LMS3UU
Price$98.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 3 mm Shaft Diameter, 10 mm Overall Length, 48.9/56.1 N Load Capacity, Sealed
Mi Item #08943031
MFR #LMS3UU

Mfr description
LMS3UU MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.70/each

Specifications

Dimensions

  • Overall Length
    10 mm
  • Shaft Diameter  
    3 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    48.9/56.1 N
  • Load Capacity
    48.9/56.1 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557039300
  • Series
    LMS
  • Static Load Capacity
    37.4/52.9 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)