Motion
LMS3UUP
Round Shaft Bushing - LMS Series, 3 mm Shaft Diameter, 10 mm Overall Length, 48.9/56.1 N Load Capacity, Sealed
MI ITEM #08943032
MFR #LMS3UUP
List Price$170.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 3 mm Shaft Diameter, 10 mm Overall Length, 48.9/56.1 N Load Capacity, Sealed
MI ITEM #08943032
MFR #LMS3UUP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.46/each for your price

Overview

Mfr description
LMS3UUP MINIATURE

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    10 mm
  • Closure Type
    Sealed
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    37.4/52.9 N
  • Dynamic Load Capacity
    48.9/56.1 N
  • Load Capacity
    48.9/56.1 N
  • Series
    LMS
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557039317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text