Motion
LMS4F
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 12 mm Overall Length, 58.6/67.3 N Load Capacity, Open
Mi Item #08943033
MFR #LMS4F
Price$134.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 12 mm Overall Length, 58.6/67.3 N Load Capacity, Open
Mi Item #08943033
MFR #LMS4F

Mfr description
LMS4F MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.53/each

Specifications

Dimensions

  • Overall Length
    12 mm
  • Shaft Diameter  
    4 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    58.6/67.3 N
  • Load Capacity
    58.6/67.3 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557039331
  • Series
    LMS
  • Static Load Capacity
    47.5/67.1 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)