Motion
LMS4FP
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 12 mm Overall Length, 58.6/67.3 N Load Capacity, Open
MI ITEM #08943034
MFR #LMS4FP
Price$214.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 12 mm Overall Length, 58.6/67.3 N Load Capacity, Open
MI ITEM #08943034
MFR #LMS4FP

Mfr description
LMS4FP MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.73/each

Specifications

Dimensions

  • Overall Length
    12 mm
  • Shaft Diameter  
    4 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    58.6/67.3 N
  • Load Capacity
    58.6/67.3 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557039348
  • Series
    LMS
  • Static Load Capacity
    47.5/67.1 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)