Motion
LMS4FUU
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 12 mm Overall Length, 58.6/67.3 N Load Capacity, Sealed
MI ITEM #08943035
MFR #LMS4FUU
Price$156.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 12 mm Overall Length, 58.6/67.3 N Load Capacity, Sealed
MI ITEM #08943035
MFR #LMS4FUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.73/each

Specifications

Dimensions

  • Overall Length
    12 mm
  • Shaft Diameter  
    4 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    58.6/67.3 N
  • Load Capacity
    58.6/67.3 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557039355
  • Series
    LMS
  • Static Load Capacity
    47.5/67.1 N

Overview

Mfr description
LMS4FUU MINIATURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought