Motion
LMS5FP
Round Shaft Bushing - LMS Series, 5 mm Shaft Diameter, 15 mm Overall Length, 135/155 N Load Capacity, Open
Mi Item #08943041
MFR #LMS5FP
Price$214.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 5 mm Shaft Diameter, 15 mm Overall Length, 135/155 N Load Capacity, Open
Mi Item #08943041
MFR #LMS5FP

Mfr description
LMS5FP MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.73/each

Specifications

Dimensions

  • Overall Length
    15 mm
  • Shaft Diameter  
    5 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    135/155 N
  • Load Capacity
    135/155 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557039423
  • Series
    LMS
  • Static Load Capacity
    103/146 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)