Motion
LMSL3UU
Round Shaft Bushing - LMS Series, 3 mm Shaft Diameter, 19 mm Overall Length, 79.5/91.4 N Load Capacity, Sealed
MI ITEM #08943050
MFR #LMSL3UU
List Price$246.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 3 mm Shaft Diameter, 19 mm Overall Length, 79.5/91.4 N Load Capacity, Sealed
MI ITEM #08943050
MFR #LMSL3UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.54/each for your price

Overview

Mfr description
LMSL3UU MINIATURE

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    19 mm
  • Closure Type
    Sealed
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    74.8/106 N
  • Dynamic Load Capacity
    79.5/91.4 N
  • Load Capacity
    79.5/91.4 N
  • Series
    LMS
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text