Motion
LMSL4F
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 23 mm Overall Length, 95.3/109 N Load Capacity, Open
Mi Item #08943051
MFR #LMSL4F
Price$288.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 4 mm Shaft Diameter, 23 mm Overall Length, 95.3/109 N Load Capacity, Open
Mi Item #08943051
MFR #LMSL4F

Mfr description
LMSL4F MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.10/each

Specifications

Dimensions

  • Overall Length
    23 mm
  • Shaft Diameter  
    4 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    95.3/109 N
  • Load Capacity
    95.3/109 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070174
  • Series
    LMS
  • Static Load Capacity
    94.9/134 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)