Motion
LMSL5FUU
Round Shaft Bushing - LMS Series, 5 mm Shaft Diameter, 29 mm Overall Length, 219/252 N Load Capacity, Sealed
Mi Item #08943056
MFR #LMSL5FUU
Price$310.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 5 mm Shaft Diameter, 29 mm Overall Length, 219/252 N Load Capacity, Sealed
Mi Item #08943056
MFR #LMSL5FUU

Mfr description
LMSL5FUU MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.96/each

Specifications

Dimensions

  • Overall Length
    29 mm
  • Shaft Diameter  
    5 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    219/252 N
  • Load Capacity
    219/252 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070228
  • Series
    LMS
  • Static Load Capacity
    206/292 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)