Motion
LMSL5UU
Round Shaft Bushing - LMS Series, 5 mm Shaft Diameter, 29 mm Overall Length, 219/252 N Load Capacity, Sealed
MI ITEM #08943057
MFR #LMSL5UU
List Price$174.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMS Series, 5 mm Shaft Diameter, 29 mm Overall Length, 219/252 N Load Capacity, Sealed
MI ITEM #08943057
MFR #LMSL5UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.25/each for your price

Overview

Mfr description
LMSL5UU MINIATURE

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    29 mm
  • Closure Type
    Sealed
  • Bearing Material
    High Carbon Steel
  • Static Load Capacity
    206/292 N
  • Dynamic Load Capacity
    219/252 N
  • Load Capacity
    219/252 N
  • Series
    LMS
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text