Motion
LRT121612S
Inner Ring - 12 mm Bore, 16 mm OD
Mi Item #08943058
MFR #LRT121612S
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD
Mi Item #08943058
MFR #LRT121612S

Mfr description
LRT121612S METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    12 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT121612S is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 12 mm overall width, and 0.02 lb weight, suitable for use as a precision inner race in needle roller bearing systems for automotive and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT121612S
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)