Motion
LRT152012S
Inner Ring - 15 mm Bore, 20 mm OD
Mi Item #08943059
MFR #LRT152012S
Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 20 mm OD
Mi Item #08943059
MFR #LRT152012S

Mfr description
LRT152012S METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.17/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Overall Width
    12 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT152012S is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 12 mm overall width, and 0.03 lb weight, designed to serve as a precision inner race for compact needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT152012S
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)