Motion
LRT172216S
Inner Ring - 17 mm Bore, 22 mm OD
MI ITEM #08943060
MFR #LRT172216S
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 22 mm OD
MI ITEM #08943060
MFR #LRT172216S

Mfr description
LRT172216S METRIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    16 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT172216S is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, 16 mm overall width, and 0.04 lb weight, suitable for precision needle roller bearing assemblies in automotive and machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT172216S
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)