Motion
LRT3035301
Inner Ring - 30 mm Bore, 35 mm OD, High Carbon Steel
Mi Item #08943062
MFR #LRT3035301
Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD, High Carbon Steel
Mi Item #08943062
MFR #LRT3035301

Mfr description
LRT3035301 METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.38/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    30.5 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT3035301 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 30.5 mm overall width, designed to provide a hardened inner race for compact needle roller bearing systems.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)