Motion
LRT354220S
Inner Ring - 35 mm Bore, 42 mm OD, High Carbon Steel
Mi Item #08943064
MFR #LRT354220S
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD, High Carbon Steel
Mi Item #08943064
MFR #LRT354220S

Mfr description
LRT354220S METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.77/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    20 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT354220S is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, and 20 mm overall width, engineered to serve as a hardened inner race in compact needle roller bearing assemblies.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)