Motion
LRT506020S
Inner Ring - 50 mm Bore, 60 mm OD, High Carbon Steel
Mi Item #08943068
MFR #LRT506020S
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD, High Carbon Steel
Mi Item #08943068
MFR #LRT506020S

Mfr description
LRT506020S METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Overall Width
    20 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT506020S is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, and 20 mm overall width, built to provide a hardened raceway surface in needle roller bearing systems.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)