Motion
LRT6068251
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #08943069
MFR #LRT6068251
List Price$47.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #08943069
MFR #LRT6068251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.88/each for your price

Overview

Mfr description
LRT6068251 METRIC

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    80 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    72000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT6068251
  • Weight
    0.33 lb
  • Max Rpm
    6000 rpm
  • Overall Width
    25 mm
  • Static Load Capacity
    166000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT6068251 is a needle roller bearing inner ring with a 60 mm bore diameter, 80 mm outside diameter, 25 mm overall width, and 0.33 lb weight, designed to provide a hardened and precision-ground raceway surface for needle roller bearing assemblies in industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text