Motion
LRT7080301
Inner Ring - 70 mm Bore, 70 mm OD
MI ITEM #08943070
MFR #LRT7080301
List Price$77.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 70 mm OD
MI ITEM #08943070
MFR #LRT7080301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.31/each for your price

Overview

Mfr description
LRT7080301 METRIC

Specifications

  • Bore Diameter
    70 mm
  • Outside Diameter
    70 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT7080301
  • Weight
    0.61 lb
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT7080301 is a needle roller bearing inner ring with a 70 mm bore diameter, 70 mm outside diameter, 30 mm overall width, and 0.61 lb weight, designed to deliver consistent inner race performance in machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text