Motion
LRT710121
Inner Ring - 7 mm Bore, 72 mm OD
Mi Item #08943071
MFR #LRT710121
Price$10.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 7 mm Bore, 72 mm OD
Mi Item #08943071
MFR #LRT710121

Mfr description
LRT710121 METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.31/each

Specifications

Dimensions

  • Bore Diameter
    7 mm
  • Outside Diameter
    72 mm
  • Overall Width
    12 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT710121 is a needle roller bearing inner ring with a 7 mm bore diameter, 72 mm outside diameter, 12 mm overall width, and 0.01 lb weight, designed for miniature needle roller bearing assemblies in machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT710121
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)