Motion
LRT7585301
Inner Ring - 75 mm Bore, 85 mm OD
Mi Item #08943072
MFR #LRT7585301
Price$105.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD
Mi Item #08943072
MFR #LRT7585301

Mfr description
LRT7585301 METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.82/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Overall Width
    30 mm
  • Weight
    0.64 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT7585301 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, 30 mm overall width, and 0.64 lb weight, designed for consistent performance in needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT7585301
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)