Motion
LRT8090301
Inner Ring - 80 mm Bore, 90 mm OD, High Carbon Steel
Mi Item #08943073
MFR #LRT8090301
Price$121.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD, High Carbon Steel
Mi Item #08943073
MFR #LRT8090301

Mfr description
LRT8090301 METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.55/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Overall Width
    30 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Long Description
    The LRT8090301 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, and 30 mm overall width, built to provide a hardened raceway surface in industrial applications.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)