Motion
NA49/28UU
Machined Type Needle Roller Bearings - 28 mm Bore, 45 mm OD, 17 mm Width, 2 Seals
MI ITEM #08943079
MFR #NA49/28UU
Price$132.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 28 mm Bore, 45 mm OD, 17 mm Width, 2 Seals
MI ITEM #08943079
MFR #NA49/28UU

Mfr description
NA49/28UU ISO STANDARD - SERIES 49 -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.51/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    21000 N
  • Long Description
    The NA49/28UU Machined Type Needle Roller Bearing features a 28 mm bore diameter, 45 mm outside diameter, 17 mm overall width, and a 2-seal closure design, making it suitable for demanding environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA49
  • Static Load Capacity
    26800 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)