Motion
NA4913UU
Machined Type Needle Roller Bearings - 65 mm Bore, 90 mm OD, 25 mm Width, 2 Seals
MI ITEM #08943084
MFR #NA4913UU
Price$372.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 65 mm Bore, 90 mm OD, 25 mm Width, 2 Seals
MI ITEM #08943084
MFR #NA4913UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.82/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    56800 N
  • Long Description
    The NA4913UU Machined Type Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 25 mm overall width, and a 2-seal closure design, making it ideal for sealed heavy-duty applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA49
  • Static Load Capacity
    99800 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
NA4913UU ISO STANDARD - SERIES 49 -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals
  • Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought