Motion
NA4918
Machined Type Needle Roller Bearings - 90 mm Bore, 125 mm OD, 35 mm Width, Open
MI ITEM #08943091
MFR #NA4918
Price$491.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 90 mm Bore, 125 mm OD, 35 mm Width, Open
MI ITEM #08943091
MFR #NA4918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$491.47/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    35 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    113000 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA49
  • Static Load Capacity
    258000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
NA4918 ISO STANDARD - SERIES 49 - WITH
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought