Motion
NA6901UU
Machined Type Needle Roller Bearings - 12 mm Bore, 24 mm OD, 22 mm Width, 2 Seals
MI ITEM #08943109
MFR #NA6901UU
Price$134.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 12 mm Bore, 24 mm OD, 22 mm Width, 2 Seals
MI ITEM #08943109
MFR #NA6901UU

Mfr description
NA6901UU METRIC - WITH INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.21/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    22 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The NA6901UU Machined Type Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 22 mm overall width, and a 2-seal closure design, making it ideal for sealed industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA69
  • Static Load Capacity
    20400 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)