Motion
NA6902UU
Machined Type Needle Roller Bearings - 15 mm Bore, 28 mm OD, 23 mm Width, 2 Seals
Mi Item #08943110
MFR #NA6902UU
Price$142.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 15 mm Bore, 28 mm OD, 23 mm Width, 2 Seals
Mi Item #08943110
MFR #NA6902UU

Mfr description
NA6902UU METRIC - WITH INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.74/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    23 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    18500 N
  • Long Description
    The NA6902UU Machined Type Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 23 mm overall width, and a 2-seal closure design, making it ideal for enhanced durability in contaminated environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA69
  • Static Load Capacity
    27100 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)