Motion
NA6918UU
Machined Type Needle Roller Bearings - 90 mm Bore, 125 mm OD, 63 mm Width, 2 Seals
Mi Item #08943123
MFR #NA6918UU
Price$1,019.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 90 mm Bore, 125 mm OD, 63 mm Width, 2 Seals
Mi Item #08943123
MFR #NA6918UU

Mfr description
NA6918UU METRIC - WITH INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,019.11/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    63 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    172000 N
  • Long Description
    The NA6918UU Machined Type Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 63 mm overall width, and a 2-seal closure design, making it ideal for heavy-duty sealed applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA69
  • Static Load Capacity
    471000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)