Motion
NAF152813
Needle Roller Bearings with Separable Cage - 15 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #08943128
MFR #NAF152813
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 15 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #08943128
MFR #NAF152813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.52/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9590 N
  • Long Description
    The NAF152813 Needle Roller Bearing with Separable Cage features a 15 mm bore diameter, 28 mm outside diameter, 13 mm overall width, and an open design, making it suitable for automotive and industrial systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    13500 N

Overview

Mfr description
NAF152813 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought