Motion
NAF254017
Needle Roller Bearings with Separable Cage - 25 mm Bore, 40 mm OD, 17 mm Width, Open
Mi Item #08943132
MFR #NAF254017
Price$74.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 25 mm Bore, 40 mm OD, 17 mm Width, Open
Mi Item #08943132
MFR #NAF254017

Mfr description
NAF254017 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.62/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    18700 N
  • Long Description
    The NAF254017 Needle Roller Bearing with Separable Cage features a 25 mm bore diameter, 40 mm outside diameter, 17 mm overall width, and an open design, making it ideal for automotive and light industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    31100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)