Motion
NAF457220
Needle Roller Bearings with Separable Cage - 45 mm Bore, 72 mm OD, 20 mm Width, Open
Mi Item #08943138
MFR #NAF457220
Price$154.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 45 mm Bore, 72 mm OD, 20 mm Width, Open
Mi Item #08943138
MFR #NAF457220

Mfr description
NAF457220 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    37400 N
  • Long Description
    The NAF457220 Needle Roller Bearing with Separable Cage features a 45 mm bore diameter, 72 mm outside diameter, 20 mm overall width, and an open design, making it suitable for high-capacity gear assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    66400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)