Motion
NAF609030
Needle Roller Bearings with Separable Cage - 60 mm Bore, 90 mm OD, 30 mm Width, Open
MI ITEM #08943141
MFR #NAF609030
List Price$299.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 60 mm Bore, 90 mm OD, 30 mm Width, Open
MI ITEM #08943141
MFR #NAF609030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.21/each for your price

Overview

Mfr description
NAF609030 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    61200 N
  • Static Load Capacity
    136000 N
  • Series
    NAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAF609030 Needle Roller Bearing with Separable Cage features a 60 mm bore diameter, 90 mm outside diameter, 30 mm overall width, and an open design, making it suitable for mining and construction equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought