Motion
NAF659530
Needle Roller Bearings with Separable Cage - 65 mm Bore, 95 mm OD, 30 mm Width, Open
Mi Item #08943142
MFR #NAF659530
Price$283.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 65 mm Bore, 95 mm OD, 30 mm Width, Open
Mi Item #08943142
MFR #NAF659530

Mfr description
NAF659530 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.94/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    63100 N
  • Long Description
    The NAF659530 Needle Roller Bearing with Separable Cage features a 65 mm bore diameter, 95 mm outside diameter, 30 mm overall width, and an open design, making it suitable for large industrial gear systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    144000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)