Motion
NAF7510530
Needle Roller Bearings with Separable Cage - 75 mm Bore, 105 mm OD, 30 mm Width, Open
Mi Item #08943145
MFR #NAF7510530
Price$369.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 75 mm Bore, 105 mm OD, 30 mm Width, Open
Mi Item #08943145
MFR #NAF7510530

Mfr description
NAF7510530 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.79/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    66600 N
  • Long Description
    The NAF7510530 Needle Roller Bearing with Separable Cage features a 75 mm bore diameter, 105 mm outside diameter, 30 mm overall width, and an open design, making it ideal for heavy-duty power transmission systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    161000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)