Motion
NAFW122420
Needle Roller Bearings with Separable Cage - 12 mm Bore, 24 mm OD, 20 mm Width, Open
MI ITEM #08943150
MFR #NAFW122420
List Price$61.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 12 mm Bore, 24 mm OD, 20 mm Width, Open
MI ITEM #08943150
MFR #NAFW122420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.54/each for your price

Overview

Mfr description
NAFW122420 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    11900 N
  • Static Load Capacity
    16700 N
  • Series
    NAFW
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAFW122420 Needle Roller Bearing with Separable Cage features a 12 mm bore diameter, 24 mm outside diameter, 20 mm overall width, and an open design, making it ideal for industrial rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text