Motion
NAFW507840
Needle Roller Bearings with Separable Cage - 50 mm Bore, 78 mm OD, 40 mm Width, Open
Mi Item #08943162
MFR #NAFW507840
Price$293.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 50 mm Bore, 78 mm OD, 40 mm Width, Open
Mi Item #08943162
MFR #NAFW507840

Mfr description
NAFW507840 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.76/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    40 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    66700 N
  • Long Description
    The NAFW507840 Needle Roller Bearing with Separable Cage features a 50 mm bore diameter, 78 mm outside diameter, 40 mm overall width, and an open design, making it suitable for demanding industrial systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAFW
  • Static Load Capacity
    143000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)