Motion
NAFW558560
Needle Roller Bearings with Separable Cage - 55 mm Bore, 85 mm OD, 60 mm Width, Open
Mi Item #08943163
MFR #NAFW558560
Price$397.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 55 mm Bore, 85 mm OD, 60 mm Width, Open
Mi Item #08943163
MFR #NAFW558560

Mfr description
NAFW558560 WITH CAGE & ROLLERS - WITH
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    60 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    102000 N
  • Long Description
    The NAFW558560 Needle Roller Bearing with Separable Cage features a 55 mm bore diameter, 85 mm outside diameter, 60 mm overall width, and an open design, making it ideal for heavy-duty rotating equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAFW
  • Static Load Capacity
    255000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)