Motion
NAG4904
Yoke Roller Bearing - 20 mm Bore
Mi Item #08943167
MFR #NAG4904
Price$170.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 20 mm Bore
Mi Item #08943167
MFR #NAG4904

Mfr description
NAG4904 FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    37 mm
  • Overall Width
    17 mm
  • Weight
    0.17 lb

Details

  • Dynamic Load Capacity
    15600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4904
  • Max Rpm
    9500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    18900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)