Motion
NAG4909
Yoke Roller Bearing - 45 mm Bore
Mi Item #08943168
MFR #NAG4909
Price$305.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 45 mm Bore
Mi Item #08943168
MFR #NAG4909

Mfr description
NAG4909 FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.68/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    68 mm
  • Overall Width
    22 mm
  • Weight
    0.58 lb

Details

  • Dynamic Load Capacity
    34600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4909
  • Max Rpm
    4500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    54700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)