Motion
NAG4917
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943170
MFR #NAG4917
List Price$1,036.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943170
MFR #NAG4917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,036.74/each for your price

Overview

Mfr description
NAG4917 FULL COMPLEMENT

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    35 mm
  • Outside Diameter
    120 mm
  • Max Rpm
    2500 rpm
  • Static Load Capacity
    200000 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    111000 N
  • Manufacturer Catalog Number
    NAG4917
  • Weight
    2.62 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought