Motion
NAG4919
Yoke Roller Bearing - 95 mm Bore
Mi Item #08943171
MFR #NAG4919
Price$1,321.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 95 mm Bore
Mi Item #08943171
MFR #NAG4919

Mfr description
NAG4919 FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,321.49/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    130 mm
  • Overall Width
    35 mm
  • Weight
    2.87 lb

Details

  • Dynamic Load Capacity
    117000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4919
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    222000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)