Motion
NART12UUR/SG
Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Double Sealed
Mi Item #08943181
MFR #NART12UUR/SG
Price$190.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Double Sealed
Mi Item #08943181
MFR #NART12UUR/SG

Mfr description
NART12UUR/SG METRIC - NON SEPARABLE
  • Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.92/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    8 580 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557070334
  • Max Operating Temperature
    80 °C
  • Operating Temperature Range
    -15 °C to + 80 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    8470 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)