Motion
NART15UUR/SG
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Double Sealed
Mi Item #08943184
MFR #NART15UUR/SG
Price$186.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Double Sealed
Mi Item #08943184
MFR #NART15UUR/SG

Mfr description
NART15UUR/SG METRIC - NON SEPARABLE
  • Roller Follower, Metric, Non Separable Type, Caged, Solid Lube, Oil Hole, Sealed, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.20/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    13 700 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557070365
  • Max Operating Temperature
    80 °C
  • Operating Temperature Range
    -15 °C to + 80 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    16400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)