Motion
NART5FUUR
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Double Sealed
Mi Item #08943196
MFR #NART5FUUR
Price$266.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Double Sealed
Mi Item #08943196
MFR #NART5FUUR

Mfr description
NART5FUUR METRIC - NON SEPARABLE
  • Roller Follower, Metric, Non Separable Type, Caged, Stainless Steel, Oil Hole, Sealed, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.06/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2930 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557070488
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    2920 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)